Motion
4S20BFB20
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 - Carbon Steel
MI ITEM #08051515
MFR #4S20BFB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel 90 - Carbon Steel
MI ITEM #08051515
MFR #4S20BFB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S20BFB20FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    G1 1/4-11
  • End 2 Size
    -20 in
  • Material
    Carbon Steel
  • Height
    3.110 in
  • Width
    2.460 in
  • Length
    5.710 in
  • Weight
    2.63 lb
  • Overall Length
    5.710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought