Motion
4S20BP20
Eaton Aeroquip 4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Carbon Steel
MI ITEM #08051516
MFR #4S20BP20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male Parallel Rigid BSP - Carbon Steel
MI ITEM #08051516
MFR #4S20BP20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Height
    2.460 in
  • Length
    4.320 in
  • Overall Length
    4.320 in
  • Weight
    1.90 lb
  • Width
    2.460 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    G1 1/4-11
  • Material
    Carbon Steel

Overview

Mfr description
4S20BP20FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought