Motion
4S20BT20
Eaton Aeroquip 4S Series Crimp Hose Fittings Male BSPT Straight - Carbon Steel
MI ITEM #08051517
MFR #4S20BT20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male BSPT Straight - Carbon Steel
MI ITEM #08051517
MFR #4S20BT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S20BT20FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    R1-1/4-11
  • Material
    Carbon Steel
  • Height
    2.460 in
  • Width
    2.460 in
  • Length
    4.660 in
  • Weight
    1.85 lb
  • Overall Length
    4.660 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought