Specifications
Dimensions
- End 1 Size2-1/4 in
- Height3.660 in
- Length5.720 in
- Overall Length5.720 in
- Weight2.59 lb
- Width2.080 in
Details
- Adapter TypeHose Fittings
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)