Motion
4S20DLB12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Elbow - Carbon Steel
MI ITEM #08051531
MFR #4S20DLB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 90 Elbow - Carbon Steel
MI ITEM #08051531
MFR #4S20DLB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S20DLB12FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    36 mm
  • End 1 Thread
    M30X2
  • End 2 Size
    -12 in
  • Material
    Carbon Steel
  • Height
    2.000 in
  • Width
    1.840 in
  • Length
    4.180 in
  • Weight
    1.02 lb
  • Overall Length
    4.180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought