Motion
4S20EK12
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051535
MFR #4S20EK12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male DIN 24 Seat - Carbon Steel
MI ITEM #08051535
MFR #4S20EK12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S20EK12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    2.130 in
  • End 1 Thread
    M36X2
  • End 2 Size
    -12 in
  • Material
    Carbon Steel
  • Height
    1.840 in
  • Width
    1.840 in
  • Length
    3.090 in
  • Weight
    12.88 oz
  • Overall Length
    3.090 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought