Motion
4S20FH16
4S Series Crimp Hose Fittings SAE Code 62 Flange - Carbon Steel Material, 1 in Hose ID
MI ITEM #08051536
MFR #4S20FH16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings SAE Code 62 Flange - Carbon Steel Material, 1 in Hose ID
MI ITEM #08051536
MFR #4S20FH16

Mfr description
4S20FH16FTNG (PERM) 4SPIRAL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.130 in
  • Height
    2.080 in
  • Hose Inside Diameter
    1 in
  • Length
    3.970 in
  • Overall Length
    3.970 in
  • Weight
    1.30 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)