1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
4S20FHB20.120
Eaton Aeroquip 4S Series Split Flange Code 62 - Carbon Steel
MI ITEM #
08051542
MFR #
4S20FHB20.120
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 4S20FHB20.120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
4S20FHB20.120
Eaton Aeroquip 4S Series Split Flange Code 62 - Carbon Steel
MI ITEM #
08051542
MFR #
4S20FHB20.120
Mfr description
4S20FHB20.120FTNG (PERM) 4SPIRAL
Customer friendly system helps the assembler quickly and easily identify the correct hose and fitting to be crimped together.
DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings.
DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 1 Size
2.130 in
Height
4.720 in
Length
6.360 in
Overall Length
6.360 in
Weight
3.20 lb
Width
2.460 in
Details
Adapter Type
Hose Fittings
Material
Carbon Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items