Motion
4S20FR20
Eaton Aeroquip 4S Series Fitting Assembly Female Swivel ORS - Carbon Steel
Mi Item #08051562
MFR #4S20FR20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Fitting Assembly Female Swivel ORS - Carbon Steel
Mi Item #08051562
MFR #4S20FR20

Mfr description
4S20FR20FTNG (PERM), 4-SPRL
  • DURA-KOTEᵀᴹ offers three times the corrosion protection on carbon steel fittings as compared to competitive hose fittings
  • DURA-SEALᵀᴹ technology eliminates hose assembly cool-down leakage, while extending hose assembly life, reducing equipment down-time
  • Fast & easy assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.460 in
  • Inside Diameter
    0.990 in
  • Length
    4.480 in
  • Overall Length
    4.480 in
  • Weight
    1.90 lb
  • Width
    2.460 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Thread
    1-11/16-12
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)