Motion
4S20FRC16
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon steel
MI ITEM #08051563
MFR #4S20FRC16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon steel
MI ITEM #08051563
MFR #4S20FRC16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S20FRC16FITTING PERM 4S ORS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-11/16 in
  • End 1 Thread
    1-11/16-12
  • Material
    Carbon steel
  • Height
    5.080 in
  • Width
    1.970 in
  • Length
    5.370 in
  • Weight
    2.47 lb
  • Overall Length
    5.370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought