Motion
4S24BF24
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel - Carbon Steel
MI ITEM #08051567
MFR #4S24BF24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP 30 Swivel - Carbon Steel
MI ITEM #08051567
MFR #4S24BF24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S24BF24FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    G1 1/2-11
  • End 2 Size
    -24 in
  • Outside Diameter
    2.820 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.220 in
  • Height
    2.820 in
  • Width
    2.820 in
  • Length
    4.640 in
  • Weight
    46.88 oz
  • Overall Length
    4.640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought