Motion
4S24BFB24
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 90 Elbow - Carbon Steel
Mi Item #08051569
MFR #4S24BFB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 90 Elbow - Carbon Steel
Mi Item #08051569
MFR #4S24BFB24

Mfr description
4S24BFB24FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Height
    5.790 in
  • Inside Diameter
    1.224 in
  • Length
    9.160 in
  • Outside Diameter
    0.889 in
  • Overall Length
    9.160 in
  • Weight
    5.16 lb
  • Width
    2.820 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Thread
    G1 1/2-11
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)