Motion
4S24CT24
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange - Carbon Steel
MI ITEM #08051570
MFR #4S24CT24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange - Carbon Steel
MI ITEM #08051570
MFR #4S24CT24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S24CT24FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    2.500 in
  • End 2 Size
    1-1/2 in
  • Outside Diameter
    2.823 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.224 in
  • Height
    2.820 in
  • Width
    2.820 in
  • Length
    7.680 in
  • Weight
    4.02 lb
  • Overall Length
    7.680 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought