Motion
4S24CTE24
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 67.5 Elbow - Carbon Steel
MI ITEM #08051578
MFR #4S24CTE24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 67.5 Elbow - Carbon Steel
MI ITEM #08051578
MFR #4S24CTE24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    2.500 in
  • End 2 Size
    1-1/2 in
  • Height
    4.440 in
  • Inside Diameter
    1.224 in
  • Length
    10.890 in
  • Outside Diameter
    0.889 in
  • Overall Length
    10.890 in
  • Weight
    5.04 lb
  • Width
    2.820 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel

Overview

Mfr description
4S24CTE24FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought