Motion
4S24CTF24
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
MI ITEM #08051579
MFR #4S24CTF24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
MI ITEM #08051579
MFR #4S24CTF24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S24CTF24FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    2.500 in
  • End 2 Size
    1-1/2 in
  • Outside Diameter
    0.889 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.224 in
  • Height
    2.500 in
  • Width
    2.820 in
  • Length
    10.100 in
  • Weight
    4.43 lb
  • Overall Length
    10.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought