Motion
4S25DL16
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Carbon Steel
Mi Item #08051608
MFR #4S25DL16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Carbon Steel
Mi Item #08051608
MFR #4S25DL16

Mfr description
4S25DL16DKO FEM SW LIGHT - STR
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    41 mm
  • End 2 Size
    -16 in
  • Height
    2.080 in
  • Length
    3.140 in
  • Overall Length
    3.140 in
  • Weight
    1.13 lb
  • Width
    2.080 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    M36X2
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)