Motion
4S25DSA16
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051613
MFR #4S25DSA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051613
MFR #4S25DSA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S25DSA16FTNG (PERM), 4-SPRL,
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    50 mm
  • End 1 Thread
    M42X2
  • End 2 Size
    -16 in
  • Material
    Carbon Steel
  • Height
    1.380 in
  • Width
    2.080 in
  • Length
    5.280 in
  • Weight
    30.30 oz
  • Overall Length
    5.280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought