Motion
4S32BFA32
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 45 Elbow - Carbon Steel
MI ITEM #08051629
MFR #4S32BFA32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 45 Elbow - Carbon Steel
MI ITEM #08051629
MFR #4S32BFA32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S32BFA32FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    2.000 in
  • End 1 Thread
    G2-11
  • End 2 Size
    2.000 in
  • Outside Diameter
    0.889 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.657 in
  • Height
    3.830 in
  • Width
    3.390 in
  • Length
    11.160 in
  • Weight
    7.36 lb
  • Overall Length
    11.160 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought