Motion
4S32CT32
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange - Carbon Steel
Mi Item #08051631
MFR #4S32CT32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange - Carbon Steel
Mi Item #08051631
MFR #4S32CT32

Mfr description
4S32CT32FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3.130 in
  • End 2 Size
    2.000 in
  • Height
    3.390 in
  • Inside Diameter
    1.657 in
  • Length
    8.220 in
  • Outside Diameter
    3.390 in
  • Overall Length
    8.220 in
  • Weight
    6.39 lb
  • Width
    3.390 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)