Motion
4S32CTA32
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 45 Elbow - Carbon Steel
MI ITEM #08051632
MFR #4S32CTA32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 45 Elbow - Carbon Steel
MI ITEM #08051632
MFR #4S32CTA32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S32CTA32FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3.130 in
  • End 2 Size
    2.000 in
  • Outside Diameter
    0.889 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.657 in
  • Height
    4.010 in
  • Width
    3.390 in
  • Length
    11.610 in
  • Weight
    7.72 lb
  • Overall Length
    11.610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought