Motion
4S32CTF32
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
Mi Item #08051636
MFR #4S32CTF32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings CAT Flange 30 Elbow - Carbon Steel
Mi Item #08051636
MFR #4S32CTF32

Mfr description
4S32CTF32FTNG (PERM) 4-SPRL
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3.130 in
  • End 2 Size
    2.000 in
  • Height
    3.070 in
  • Inside Diameter
    1.657 in
  • Length
    12.090 in
  • Outside Diameter
    0.889 in
  • Overall Length
    12.090 in
  • Weight
    7.72 lb
  • Width
    3.390 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)