Motion
4S32FHA24
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Carbon Steel
MI ITEM #08051649
MFR #4S32FHA24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Carbon Steel
MI ITEM #08051649
MFR #4S32FHA24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S32FHA24FTNG (PERM), 4-SPRL 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3.130 in
  • End 2 Size
    1-1/2 in
  • Outside Diameter
    0.889 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.224 in
  • Height
    3.680 in
  • Width
    3.130 in
  • Length
    11.440 in
  • Weight
    6.67 lb
  • Overall Length
    11.440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought