Motion
4S32FLE32
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 67.5 Elbow - Carbon Steel
MI ITEM #08051669
MFR #4S32FLE32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 67.5 Elbow - Carbon Steel
MI ITEM #08051669
MFR #4S32FLE32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S32FLE32FTNG (PERM) 4-SPRL 67.5D
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    2.810 in
  • End 2 Size
    2.000 in
  • Outside Diameter
    0.889 in
  • Material
    Carbon Steel
  • Inside Diameter
    1.657 in
  • Height
    5.600 in
  • Width
    3.390 in
  • Length
    13.100 in
  • Weight
    8.71 lb
  • Overall Length
    13.100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought