Motion
4S6BFA6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 45 Elbow - Carbon Steel
MI ITEM #08051673
MFR #4S6BFA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 45 Elbow - Carbon Steel
MI ITEM #08051673
MFR #4S6BFA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S6BFA6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    3/8 in
  • End 1 Thread
    G3/8-19
  • Material
    Carbon Steel
  • Height
    0.750 in
  • Width
    1.160 in
  • Length
    2.910 in
  • Weight
    0.20 lb
  • Overall Length
    2.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought