Motion
4S6BFB6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 90 Elbow - Carbon Steel
MI ITEM #08051674
MFR #4S6BFB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone 90 Elbow - Carbon Steel
MI ITEM #08051674
MFR #4S6BFB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S6BFB6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    3/8 in
  • End 1 Thread
    G3/8-19
  • End 2 Size
    3/8 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.264 in
  • Height
    2.300 in
  • Width
    1.160 in
  • Length
    2.750 in
  • Weight
    0.21 lb
  • Overall Length
    2.750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought