Motion
4S8BF8
4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone - Steel Material
Mi Item #08051678
MFR #4S8BF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female BSPP Swivel 60 Cone - Steel Material
Mi Item #08051678
MFR #4S8BF8

Mfr description
4S8BF8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Height
    1.340 in
  • Inside Diameter
    0.378 in
  • Length
    2.510 in
  • Overall Length
    2.510 in
  • Weight
    0.37 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Thread
    G1/2-14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)