Motion
4S8DL6
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051681
MFR #4S8DL6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings DKO Female Swivel Light Duty - Carbon Steel
MI ITEM #08051681
MFR #4S8DL6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8DL6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    22 mm
  • End 1 Thread
    M16X1.5
  • End 2 Size
    3/8 in
  • Outside Diameter
    1.158 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.264 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    1.990 in
  • Weight
    0.17 lb
  • Overall Length
    1.990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought