Motion
4S8DS6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Carbon Steel
MI ITEM #08051682
MFR #4S8DS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat - Carbon Steel
MI ITEM #08051682
MFR #4S8DS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8DS6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    24 mm
  • End 1 Thread
    M20X1.5
  • Outside Diameter
    1.158 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.264 in
  • Height
    1.160 in
  • Width
    1.160 in
  • Length
    2.120 in
  • Weight
    0.21 lb
  • Overall Length
    2.120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text