Motion
4S8DSA6
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051683
MFR #4S8DSA6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female Swivel DIN 24 Seat 45 Elbow - Carbon Steel
MI ITEM #08051683
MFR #4S8DSA6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    24 mm
  • Height
    1.260 in
  • Inside Diameter
    0.264 in
  • Length
    3.080 in
  • Overall Length
    3.080 in
  • Weight
    0.24 lb
  • Width
    1.160 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Thread
    M20X1.5
  • Material
    Carbon Steel

Overview

Mfr description
4S8DSA6FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought