Motion
4S8FH8
4S Series Crimp Hose Fittings SAE Code 62 Flange - Steel Material
MI ITEM #08051686
MFR #4S8FH8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings SAE Code 62 Flange - Steel Material
MI ITEM #08051686
MFR #4S8FH8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8FH8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    3.130 in
  • Overall Length
    3.130 in
  • End 1 Size
    1/2 in
  • End 1 Thread
    5/8-18
  • Inside Diameter
    0.378 in
  • Height
    1.340 in
  • Weight
    0.42 lb
  • End 2 Size
    1/2 in
  • Width
    1.340 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought