Motion
4S8FLA8
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 45 Elbow - Carbon steel
MI ITEM #08051690
MFR #4S8FLA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 45 Elbow - Carbon steel
MI ITEM #08051690
MFR #4S8FLA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8FLA8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.190 in
  • End 2 Size
    1/2 in
  • Material
    Carbon steel
  • Inside Diameter
    0.358 in
  • Height
    1.450 in
  • Width
    1.340 in
  • Length
    3.650 in
  • Weight
    0.35 lb
  • Overall Length
    3.650 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought