Motion
4S8FLB8
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 90 Elbow - Carbon steel
MI ITEM #08051691
MFR #4S8FLB8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 90 Elbow - Carbon steel
MI ITEM #08051691
MFR #4S8FLB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8FLB8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Material
    Carbon steel
  • Inside Diameter
    0.358 in
  • Height
    2.300 in
  • Width
    1.340 in
  • Length
    3.330 in
  • Weight
    0.37 lb
  • Overall Length
    3.330 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought