Motion
4S8FLG8
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 60 Elbow - Carbon steel
MI ITEM #08051696
MFR #4S8FLG8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings SAE Code 61 Flange 60 Elbow - Carbon steel
MI ITEM #08051696
MFR #4S8FLG8

Mfr description
4S8FLG8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.190 in
  • End 2 Size
    1/2 in
  • Height
    1.800 in
  • Inside Diameter
    0.358 in
  • Length
    4.060 in
  • Overall Length
    4.060 in
  • Weight
    0.37 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)