Motion
4S8JF8
Eaton Aeroquip 4S Series Crimp Hose Fittings JIS Female Swivel - Carbon Steel
MI ITEM #08051700
MFR #4S8JF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings JIS Female Swivel - Carbon Steel
MI ITEM #08051700
MFR #4S8JF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4S8JF8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Size
    1/2 in
  • End 1 Thread
    G1/2
  • End 2 Size
    1/2 in
  • End 2 Thread
    G1/2
  • Outside Diameter
    1.335 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.378 in
  • Height
    1.340 in
  • Width
    1.340 in
  • Length
    2.540 in
  • Weight
    0.37 lb
  • Overall Length
    2.540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought