Motion
4S8KF8
Eaton Aeroquip 4S Series Crimp Hose Fittings Komatsu Female Swivel - Carbon Steel
MI ITEM #08051702
MFR #4S8KF8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Komatsu Female Swivel - Carbon Steel
MI ITEM #08051702
MFR #4S8KF8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    27 mm
  • Height
    1.340 in
  • Inside Diameter
    0.378 in
  • Length
    2.640 in
  • Outside Diameter
    1.335 in
  • Overall Length
    2.640 in
  • Weight
    0.37 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End 1 Thread
    M22X1.5
  • Material
    Carbon Steel

Overview

Mfr description
4S8KF8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought