1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
4S8MCB8
Eaton Aeroquip 4S Series Crimp Hose Fittings Male STC Type II 90 Elbow - Carbon Steel
MI ITEM #
08051704
MFR #
4S8MCB8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
DANFOSS AEROQUIP LLC 4S8MCB8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
4S8MCB8
Eaton Aeroquip 4S Series Crimp Hose Fittings Male STC Type II 90 Elbow - Carbon Steel
MI ITEM #
08051704
MFR #
4S8MCB8
Mfr description
4S8MCB8FITTING (PERM) 4S
Dura-Kote plating for superior corrosion resistance
Innovative design to deliver performance and maximum uptime
System engineered to extend hose assembly life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
End 2 Size
1/2 in
Height
2.750 in
Inside Diameter
0.346 in
Length
3.290 in
Overall Length
3.290 in
Weight
0.35 lb
Width
1.340 in
Details
Adapter Type
Hose Fittings
Both Ends Gender Type
Male to Female
Material
Carbon Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items