Motion
4SA10FJC8
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 90 Long Drop Elbow - Carbon Steel
MI ITEM #08051713
MFR #4SA10FJC8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female JIC/37 Swivel 90 Long Drop Elbow - Carbon Steel
MI ITEM #08051713
MFR #4SA10FJC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA10FJC8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Outside Diameter
    1.335 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.370 in
  • Height
    4.580 in
  • Width
    1.340 in
  • Length
    4.140 in
  • Weight
    0.50 lb
  • Overall Length
    4.140 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought