Motion
4SA10FRA10
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Steel Material
Mi Item #08051718
MFR #4SA10FRA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Steel Material
Mi Item #08051718
MFR #4SA10FRA10

Mfr description
4SA10FRA10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.390 in
  • Inside Diameter
    0.440 in
  • Length
    3.050 in
  • Overall Length
    3.050 in
  • Weight
    0.41 lb
  • Width
    1.480 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)