Motion
4SA10FRA8
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon steel
MI ITEM #08051719
MFR #4SA10FRA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon steel
MI ITEM #08051719
MFR #4SA10FRA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • Height
    1.320 in
  • Inside Diameter
    0.380 in
  • Length
    3.180 in
  • Outside Diameter
    1.335 in
  • Overall Length
    3.180 in
  • Weight
    0.40 lb
  • Width
    1.340 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-14
  • Material
    Carbon steel

Overview

Mfr description
4SA10FRA8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought