Motion
4SA10FRB10
4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Steel Material
MI ITEM #08051721
MFR #4SA10FRB10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Steel Material
MI ITEM #08051721
MFR #4SA10FRB10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA10FRB10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Steel
  • Length
    3.070 in
  • Overall Length
    3.070 in
  • End 1 Size
    5/8 in
  • End 1 Thread
    1-14
  • Inside Diameter
    0.440 in
  • Height
    2.540 in
  • Weight
    0.43 lb
  • Width
    1.480 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought