Motion
4SA10FRB12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Carbon Steel
MI ITEM #08051723
MFR #4SA10FRB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Carbon Steel
MI ITEM #08051723
MFR #4SA10FRB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Height
    1.270 in
  • Length
    3.600 in
  • Overall Length
    3.600 in
  • Weight
    0.74 lb
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-14
  • Material
    Carbon Steel

Overview

Mfr description
4SA10FRB12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought