Specifications
Dimensions
- End 1 Size5/8 in
- Height2.350 in
- Inside Diameter0.380 in
- Length3.070 in
- Overall Length3.070 in
- Weight0.41 lb
- Width1.340 in
Details
- Adapter TypeHose Fittings
- End 1 Thread1-14
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)