Motion
4SA10FRC8
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon Steel
MI ITEM #08051727
MFR #4SA10FRC8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Long Drop Elbow - Carbon Steel
MI ITEM #08051727
MFR #4SA10FRC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA10FRC8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1.000 in
  • End 1 Thread
    1-14
  • Outside Diameter
    1.335 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.380 in
  • Height
    3.970 in
  • Width
    1.340 in
  • Length
    4.610 in
  • Weight
    0.60 lb
  • Overall Length
    4.610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought