Motion
4SA10MJ10
Eaton Aeroquip 4S Series Crimp Hose Fittings Male JIC/37 - Carbon steel
MI ITEM #08051731
MFR #4SA10MJ10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male JIC/37 - Carbon steel
MI ITEM #08051731
MFR #4SA10MJ10

Mfr description
4SA10MJ10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    7/8 in
  • Height
    1.480 in
  • Inside Diameter
    0.480 in
  • Length
    2.730 in
  • Outside Diameter
    1.481 in
  • Overall Length
    2.730 in
  • Weight
    0.33 lb
  • Width
    1.480 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    7/8-14
  • Material
    Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)