Motion
4SA12FRA10
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel
Mi Item #08051747
MFR #4SA12FRA10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 45 Elbow - Carbon Steel
Mi Item #08051747
MFR #4SA12FRA10

Mfr description
4SA12FRA10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-3/16 in
  • Height
    1.570 in
  • Inside Diameter
    0.500 in
  • Length
    3.390 in
  • Outside Diameter
    1.481 in
  • Overall Length
    3.390 in
  • Weight
    0.55 lb
  • Width
    1.480 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-3/16-12
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)