Motion
4SA12FRB8
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Carbon Steel
MI ITEM #08051754
MFR #4SA12FRB8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female ORS Swivel 90 Elbow - Carbon Steel
MI ITEM #08051754
MFR #4SA12FRB8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA12FRB8FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-3/16 in
  • End 1 Thread
    1-3/16-12
  • Outside Diameter
    1.335 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.380 in
  • Height
    3.120 in
  • Width
    1.340 in
  • Length
    3.280 in
  • Weight
    0.60 lb
  • Overall Length
    3.280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought