Motion
4SA12FS12
Eaton Aeroquip 4S Series Crimp Hose Fittings Female SAE 45 Swivel - Carbon Steel
MI ITEM #08051756
MFR #4SA12FS12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Female SAE 45 Swivel - Carbon Steel
MI ITEM #08051756
MFR #4SA12FS12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA12FS12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-1/16 in
  • End 1 Thread
    1-1/16-14
  • End 2 Size
    -12 in
  • Outside Diameter
    1.836 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.560 in
  • Height
    1.840 in
  • Width
    1.840 in
  • Length
    2.420 in
  • Weight
    0.63 lb
  • Overall Length
    2.420 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought