Motion
4SA12MB12
Eaton Aeroquip 4S Series Crimp Hose Fittings Male O-ring Boss - Carbon Steel
Mi Item #08051758
MFR #4SA12MB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male O-ring Boss - Carbon Steel
Mi Item #08051758
MFR #4SA12MB12

Mfr description
4SA12MB12FTNG (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • End 2 Size
    -12 in
  • Height
    1.840 in
  • Length
    3.100 in
  • Overall Length
    3.100 in
  • Weight
    0.71 lb
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    1-1/16-12
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)