Motion
4SA12MJ10
Eaton Aeroquip 4S Series Crimp Hose Fittings Male JIC/37 - Carbon steel
MI ITEM #08051759
MFR #4SA12MJ10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male JIC/37 - Carbon steel
MI ITEM #08051759
MFR #4SA12MJ10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4SA12MJ10FITTING (PERM) 4S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    1-1/16 in
  • End 1 Thread
    1-1/16-12
  • Outside Diameter
    1.481 in
  • Material
    Carbon steel
  • Inside Diameter
    0.500 in
  • Height
    1.480 in
  • Width
    1.480 in
  • Length
    2.590 in
  • Weight
    0.37 lb
  • Overall Length
    2.590 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought