Motion
4SA12MP12
Eaton Aeroquip 4S Series Crimp Hose Fittings Male Pipe - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #08051763
MFR #4SA12MP12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 4S Series Crimp Hose Fittings Male Pipe - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #08051763
MFR #4SA12MP12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • Height
    1.840 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.560 in
  • Length
    3.380 in
  • Overall Length
    3.380 in
  • Weight
    0.69 lb
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    3/4-14
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel

Overview

Mfr description
4SA12MP12FTNG (PERM) 4S SERIES
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought